This product has been discontinued.

Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 5.5", Steel
Item #: 0387197
Cat #: L7503
UPC: 078477971253
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .400 Inch - .540 Inch, Mesh Length: 5.5 Inch.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .400 Inch - .540 Inch, Mesh Length: 5.5 Inch.
1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .400, .540 Cord Range
Also known as: 078477971253, L7503, LEVL7503, Compression sleeve
Specifications
| Diameter: | 1/2 in |
| Material: | Steel, Aluminum |
| Length: | 5 1/2 in |
| Diameter Range: | 0.400 - 0.540 in |
| Diameter: | 1/2 in |
| Length: | 5 1/2 in |
| Material: | Steel, Aluminum |
| Diameter Range: | 0.400 - 0.540 in |