Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 4", Steel

Item #: 0387192

Cat #: L7501

UPC: 078477971192

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .220 Inch - .320 Inch, Mesh Length: 4 Inch.

Overview

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .220 Inch - .320 Inch, Mesh Length: 4 Inch.

1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .220, .320 Cord Range

Also known as: 078477971192, L7501, LEVL7501

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel, Aluminum
Diameter Range: 0.220 - 0.320 in
Diameter: 1/2 in
Material: Steel, Aluminum
Length: 4 in
Diameter Range: 0.220 - 0.320 in