Contactor, Auxilary Contact, 1 NO/NC, A-Line, 600VAC, Side Mount

Item #: 0387168

Cat #: CAL5-11

UPC: 471522121076

$ 10.76 EA
Company wide:
48 in stock
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9 - A75, AE9 - AE75, AL9 - AL40 Frame Contactors.

Overview

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9 - A75, AE9 - AE75, AL9 - AL40 Frame Contactors.

For use with A9 - A75 lighting contactors Side mounted 1 NO and 1 NC auxiliary contact block

Also known as: 471522121076, CAL5-11, ABBCAL511

Specifications

Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600