EGS AMLHL3WG7BUS

Item #: 0387112

Cat #: AMLHL3WG7BUS

UPC: 781381081009

$ 5700.93 EA
Company wide:
0 in stock
APP AMLHL3WG7BUS AMLED HL 38K

Overview

APP AMLHL3WG7BUS AMLED HL 38K
Also known as: 781381081009, AMLHL3WG7BUS, APPAMLHL3WG7BUS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED