EGS AMLHL3WG7BUFS

Item #: 0387111

Cat #: AMLHL3WG7BUFS

UPC: 781381601603

$ 5753.86 EA
Company wide:
0 in stock
APP AMLHL3WG7BUFS AMLED HL 38

Overview

APP AMLHL3WG7BUFS AMLED HL 38
Also known as: 781381601603, AMLHL3WG7BUFS, APPAMLHL3WG7BUFS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED