EGS AMLHL3WG7BU

Item #: 0387109

Cat #: AMLHL3WG7BU

UPC: 781381080996

$ 5380.47 EA
Company wide:
0 in stock
APP AMLHL3WG7BU AMLED HL 38KL

Overview

APP AMLHL3WG7BU AMLED HL 38KL
Also known as: 781381080996, AMLHL3WG7BU, APPAMLHL3WG7BU

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED