EGS AMLHL3WG7BHF

Item #: 0387104

Cat #: AMLHL3WG7BHF

UPC: 781381080828

$ 5433.37 EA
Company wide:
0 in stock
APP AMLHL3WG7BHF AMLED HL 38K

Overview

APP AMLHL3WG7BHF AMLED HL 38K
Also known as: 781381080828, AMLHL3WG7BHF, APPAMLHL3WG7BHF

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED