EGS AMLHL3WG5BUFS

Item #: 0387101

Cat #: AMLHL3WG5BUFS

UPC: 781381601610

$ 5753.86 EA
Company wide:
0 in stock
APP AMLHL3WG5BUFS AMLED HL 38

Overview

APP AMLHL3WG5BUFS AMLED HL 38
Also known as: 781381601610, AMLHL3WG5BUFS, APPAMLHL3WG5BUFS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED