EGS AMLHL3WG5BUF

Item #: 0387100

Cat #: AMLHL3WG5BUF

UPC: 781381080590

$ 5433.37 EA
Company wide:
0 in stock
APP AMLHL3WG5BUF AMLED HL 38K

Overview

APP AMLHL3WG5BUF AMLED HL 38K
Also known as: 781381080590, AMLHL3WG5BUF, APPAMLHL3WG5BUF

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED