EGS AMLHL3WG5BHS

Item #: 0387097

Cat #: AMLHL3WG5BHS

UPC: 781381086196

$ 5700.93 EA
Company wide:
0 in stock
APP AMLHL3WG5BHS AMLED HL 38K

Overview

APP AMLHL3WG5BHS AMLED HL 38K
Also known as: 781381086196, AMLHL3WG5BHS, APPAMLHL3WG5BHS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED