EGS AMLHL3WG5BH

Item #: 0387094

Cat #: AMLHL3WG5BH

UPC: 781381080477

$ 5380.47 EA
Company wide:
0 in stock
APP AMLHL3WG5BH AMLED HL 38KL

Overview

APP AMLHL3WG5BH AMLED HL 38KL
Also known as: 781381080477, AMLHL3WG5BH, APPAMLHL3WG5BH

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED