EGS AMLHL3CG7BUFS

Item #: 0387092

Cat #: AMLHL3CG7BUFS

UPC: 781381085878

$ 5707.90 EA
Company wide:
0 in stock
APP AMLHL3CG7BUFS AMLED HL 38

Overview

APP AMLHL3CG7BUFS AMLED HL 38
Also known as: 781381085878, AMLHL3CG7BUFS, APPAMLHL3CG7BUFS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED