EGS AMLHL3CG7BHS

Item #: 0387089

Cat #: AMLHL3CG7BHS

UPC: 781381079860

$ 5654.99 EA
Company wide:
0 in stock
APP AMLHL3CG7BHS AMLED HL 38K

Overview

APP AMLHL3CG7BHS AMLED HL 38K
Also known as: 781381079860, AMLHL3CG7BHS, APPAMLHL3CG7BHS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED