EGS AMLHL3CG7BHF

Item #: 0387087

Cat #: AMLHL3CG7BHF

UPC: 781381085861

$ 5387.43 EA
Company wide:
0 in stock
APP AMLHL3CG7BHF AMLED HL 38K

Overview

APP AMLHL3CG7BHF AMLED HL 38K
Also known as: 781381085861, AMLHL3CG7BHF, APPAMLHL3CG7BHF

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED