APP AMLHL3CG6BHS AMLED HL 38KLM CW

Item #: 0387081

Cat #: AMLHL3CG6BHS

UPC: 781381079686

$ 5298.91 EA
Company wide:
0 in stock
APP AMLHL3CG6BHS AMLED HL 38K

Overview

APP AMLHL3CG6BHS AMLED HL 38K
Also known as: 781381079686, AMLHL3CG6BHS, APPAMLHL3CG6BHS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED