EGS AMLHL3CG6BHFS

Item #: 0387079

Cat #: AMLHL3CG6BHFS

UPC: 781381079679

$ 5351.81 EA
Company wide:
0 in stock
APP AMLHL3CG6BHFS AMLED HL 38

Overview

APP AMLHL3CG6BHFS AMLED HL 38
Also known as: 781381079679, AMLHL3CG6BHFS, APPAMLHL3CG6BHFS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED