EGS AMLHL3CG6BHF

Item #: 0387078

Cat #: AMLHL3CG6BHF

UPC: 781381083362

$ 5031.35 EA
Company wide:
0 in stock
APP AMLHL3CG6BHF AMLED HL 38K

Overview

APP AMLHL3CG6BHF AMLED HL 38K
Also known as: 781381083362, AMLHL3CG6BHF, APPAMLHL3CG6BHF

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED