EGS AMLHL3CG6BH

Item #: 0387077

Cat #: AMLHL3CG6BH

UPC: 781381602914

$ 4978.45 EA
Company wide:
0 in stock
APP AMLHL3CG6BH AMLED HL 38KL

Overview

APP AMLHL3CG6BH AMLED HL 38KL
Also known as: 781381602914, AMLHL3CG6BH, APPAMLHL3CG6BH

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED