APP AMLHL3CG5BUS AMLED HL 38KLM CW

Item #: 0387076

Cat #: AMLHL3CG5BUS

UPC: 781381084314

$ 5654.99 EA
Company wide:
0 in stock
APP AMLHL3CG5BUS AMLED HL 38K

Overview

APP AMLHL3CG5BUS AMLED HL 38K
Also known as: 781381084314, AMLHL3CG5BUS, APPAMLHL3CG5BUS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED