30 ft² 120V Floor Warming Mat

Item #: 0387075
Cat #: F1815
UPC: 620713000199
$ 390.67 EA
Company wide:
2 in stock
Documents & Guides
Floor Warming Mat, 120V, 3.0A, Dimensions: 72" x 60", 30.0 ft².

Overview

Floor Warming Mat, 120V, 3.0A, Dimensions: 72" x 60", 30.0 ft².
Also known as: 620713000199, F1815, NUHF1815

Specifications

Length: 72 in
Volts AC: 120
Length: 72 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)