EGS AMLHL3CG5BUFS

Item #: 0387074

Cat #: AMLHL3CG5BUFS

UPC: 781381601597

$ 5707.90 EA
Company wide:
0 in stock
APP AMLHL3CG5BUFS AMLED HL 36

Overview

APP AMLHL3CG5BUFS AMLED HL 36
Also known as: 781381601597, AMLHL3CG5BUFS, APPAMLHL3CG5BUFS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 310
Volts AC Range: 120 - 277
Lumens: 38000
Light Technology: LED