EGS AMLHL3CG5BHFS

Item #: 0387068

Cat #: AMLHL3CG5BHFS

UPC: 781381084017

$ 5707.90 EA
Company wide:
0 in stock
APP AMLHL3CG5BHFS AMLED HL 38

Overview

APP AMLHL3CG5BHFS AMLED HL 38
Also known as: 781381084017, AMLHL3CG5BHFS, APPAMLHL3CG5BHFS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED