EGS AMLHL3CG5BH

Item #: 0387065

Cat #: AMLHL3CG5BH

UPC: 781381602952

$ 5334.53 EA
Company wide:
0 in stock
APP AMLHL3CG5BH AMLED HL 38KL

Overview

APP AMLHL3CG5BH AMLED HL 38KL
Also known as: 781381602952, AMLHL3CG5BH, APPAMLHL3CG5BH

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED