
$ 5298.91 EA
Company wide:
0
in stock
APP AMLHL3CF6BUS AMLED HL 38K
Overview
APP AMLHL3CF6BUS AMLED HL 38K
Also known as: 781381087902, AMLHL3CF6BUS, APPAMLHL3CF6BUS
Specifications
| Mounting: | Yoke |
| Lumens: | 38000 |
| Wattage: | 310 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Yoke |
| Wattage: | 310 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 38000 |
| Light Technology: | LED |