EGS AMLHL3CF6BHS

Item #: 0387058

Cat #: AMLHL3CF6BHS

UPC: 781381081986

$ 5298.91 EA
Company wide:
0 in stock
APP AMLHL3CF6BHS AMLED HL 38K

Overview

APP AMLHL3CF6BHS AMLED HL 38K
Also known as: 781381081986, AMLHL3CF6BHS, APPAMLHL3CF6BHS

Specifications

Mounting: Yoke
Lumens: 38000
Wattage: 310
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 310
Volts AC: 347 - 480
Lumens: 38000
Light Technology: LED