EGS AMLHL2WG7BUS

Item #: 0387051

Cat #: AMLHL2WG7BUS

UPC: 781381081849

$ 5088.22 EA
Company wide:
0 in stock
APP AMLHL2WG7BUS AMLED HL 30K

Overview

APP AMLHL2WG7BUS AMLED HL 30K
Also known as: 781381081849, AMLHL2WG7BUS, APPAMLHL2WG7BUS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED