EGS AMLHL2WG7BUF

Item #: 0387049

Cat #: AMLHL2WG7BUF

UPC: 781381087780

$ 4820.67 EA
Company wide:
0 in stock
APP AMLHL2WG7BUF AMLED HL 30K

Overview

APP AMLHL2WG7BUF AMLED HL 30K
Also known as: 781381087780, AMLHL2WG7BUF, APPAMLHL2WG7BUF

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED