EGS AMLHL2WG7BH

Item #: 0387044

Cat #: AMLHL2WG7BH

UPC: 781381080972

$ 4767.77 EA
Company wide:
0 in stock
APP AMLHL2WG7BH AMLED HL 30KL

Overview

APP AMLHL2WG7BH AMLED HL 30KL
Also known as: 781381080972, AMLHL2WG7BH, APPAMLHL2WG7BH

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED