EGS AMLHL2WG5BUFS

Item #: 0387042

Cat #: AMLHL2WG5BUFS

UPC: 781381087650

$ 5141.14 EA
Company wide:
0 in stock
APP AMLHL2WG5BUFS AMLED HL 30

Overview

APP AMLHL2WG5BUFS AMLED HL 30
Also known as: 781381087650, AMLHL2WG5BUFS, APPAMLHL2WG5BUFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED