Roof Flashing, 3-In-1

Item #: 0387040

Cat #: RN4

UPC: 781002103523

$ 37.98 EA
Company wide:
0 in stock
Documents & Guides
Roof Flashings Three-In-One, 1-1/2 - 2 - 2-1/2 - 3 Inches, 24 Gauge, Elastomer, Steel

Overview

Roof Flashings Three-In-One, 1-1/2 - 2 - 2-1/2 - 3 Inches, 24 Gauge, Elastomer, Steel

3 in 1 Roof Jacks are an adjustable rubber roof flashing that accommodates service entrance conduit or ventilation pipe in a variety of sizes. It is manufactured with an elastomer collar that has been tested for ultraviolet, ozone and weather resistance.

Also known as: 781002103523, RN4, DOTRN4

Specifications

Size: 3 in, 2 in, 1 1/2 in, 2 1/2 in
Material: Galvanized Steel
Size: 3 in, 2 in, 1 1/2 in, 2 1/2 in
Material: Galvanized Steel