EGS AMLHL2WG5BU

Item #: 0387039

Cat #: AMLHL2WG5BU

UPC: 781381087513

$ 4767.77 EA
Company wide:
0 in stock
APP AMLHL2WG5BU AMLED HL 30KL

Overview

APP AMLHL2WG5BU AMLED HL 30KL
Also known as: 781381087513, AMLHL2WG5BU, APPAMLHL2WG5BU

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED