1/2"- 3/4" - 1" Roof Flashings Three-In-One

Item #: 0387038

Cat #: RN3

UPC: 781002103509

$ 33.06 EA
Company wide:
7 in stock
Documents & Guides
1/2"- 3/4" - 1" Roof Flashings Three-In-One, Thickness: 24 Gauge, Color: Elastomer, Material: Steel

Overview

1/2"- 3/4" - 1" Roof Flashings Three-In-One, Thickness: 24 Gauge, Color: Elastomer, Material: Steel

3 in 1 Roof Jacks are an adjustable rubber roof flashing that accommodates service entrance conduit or ventilation pipe in a variety of sizes. It is manufactured with an elastomer collar that has been tested for ultraviolet, ozone and weather resistance.

Also known as: 781002103509, RN3, DOTRN3

Specifications

Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel
Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel