EGS AMLHL2WG5BHS

Item #: 0387037

Cat #: AMLHL2WG5BHS

UPC: 781381087506

$ 5088.22 EA
Company wide:
0 in stock
APP AMLHL2WG5BHS AMLED HL 30K

Overview

APP AMLHL2WG5BHS AMLED HL 30K
Also known as: 781381087506, AMLHL2WG5BHS, APPAMLHL2WG5BHS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED