EGS AMLHL2WG5BHFS

Item #: 0387035

Cat #: AMLHL2WG5BHFS

UPC: 781381079846

$ 5141.14 EA
Company wide:
0 in stock
APP AMLHL2WG5BHFS AMLED HL 30

Overview

APP AMLHL2WG5BHFS AMLED HL 30
Also known as: 781381079846, AMLHL2WG5BHFS, APPAMLHL2WG5BHFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED