EGS AMLHL2WG5BH

Item #: 0387030

Cat #: AMLHL2WG5BH

UPC: 781381087483

$ 4767.77 EA
Company wide:
0 in stock
APP AMLHL2WG5BH AMLED HL 30KL

Overview

APP AMLHL2WG5BH AMLED HL 30KL
Also known as: 781381087483, AMLHL2WG5BH, APPAMLHL2WG5BH

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED