APP AMLHL2CG7BUS AMLED HL 30KLM CW

Item #: 0387029

Cat #: AMLHL2CG7BUS

UPC: 781381079839

$ 5042.28 EA
Company wide:
0 in stock
APP AMLHL2CG7BUS AMLED HL 30K

Overview

APP AMLHL2CG7BUS AMLED HL 30K
Also known as: 781381079839, AMLHL2CG7BUS, APPAMLHL2CG7BUS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED