EGS AMLHL2CG7BUFS

Item #: 0387027

Cat #: AMLHL2CG7BUFS

UPC: 781381086943

$ 5095.18 EA
Company wide:
0 in stock
APP AMLHL2CG7BUFS AMLED HL 30

Overview

APP AMLHL2CG7BUFS AMLED HL 30
Also known as: 781381086943, AMLHL2CG7BUFS, APPAMLHL2CG7BUFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED