LED Floodlight, 225 Watt, 30000 Lumen, 5000K, 120-277V

Item #: 0387026

Cat #: AMLHL2CG7BUF

UPC: 781381087452

$ 4774.72 EA
Company wide:
0 in stock
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 225 Watt, 30000 Lumen, 5000K, Clear Glass, 7x7 Beam Spread, 120-277 Volt, Fusing

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 225 Watt, 30000 Lumen, 5000K, Clear Glass, 7x7 Beam Spread, 120-277 Volt, Fusing
Also known as: 781381087452, AMLHL2CG7BUF, APPAMLHL2CG7BUF

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED