EGS AMLHL2CG7BU

Item #: 0387025

Cat #: AMLHL2CG7BU

UPC: 781381602983

$ 4721.80 EA
Company wide:
0 in stock
APP AMLHL2CG7BU AMLED HL 30KL

Overview

APP AMLHL2CG7BU AMLED HL 30KL
Also known as: 781381602983, AMLHL2CG7BU, APPAMLHL2CG7BU

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED