EGS AMLHL2CG7BHFS

Item #: 0387023

Cat #: AMLHL2CG7BHFS

UPC: 781381079822

$ 5095.18 EA
Company wide:
0 in stock
APP AMLHL2CG7BHFS AMLED HL 30

Overview

APP AMLHL2CG7BHFS AMLED HL 30
Also known as: 781381079822, AMLHL2CG7BHFS, APPAMLHL2CG7BHFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED