EGS AMLHL2CG7BH

Item #: 0387021

Cat #: AMLHL2CG7BH

UPC: 781381602884

$ 4721.80 EA
Company wide:
0 in stock
APP AMLHL2CG7BH AMLED HL 30KL

Overview

APP AMLHL2CG7BH AMLED HL 30KL
Also known as: 781381602884, AMLHL2CG7BH, APPAMLHL2CG7BH

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED