EGS AMLHL2CG6BUS

Item #: 0387020

Cat #: AMLHL2CG6BUS

UPC: 781381087421

$ 4686.20 EA
Company wide:
0 in stock
APP AMLHL2CG6BUS AMLED HL 30K

Overview

APP AMLHL2CG6BUS AMLED HL 30K
Also known as: 781381087421, AMLHL2CG6BUS, APPAMLHL2CG6BUS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED