APP AMLHL2CG6BU AMLED HL 30KLM CW C

Item #: 0387017

Cat #: AMLHL2CG6BU

UPC: 781381602846

$ 4365.73 EA
Company wide:
0 in stock
Documents & Guides
APP AMLHL2CG6BU AMLED HL 30KL

Overview

APP AMLHL2CG6BU AMLED HL 30KL
Also known as: 781381602846, AMLHL2CG6BU, APPAMLHL2CG6BU

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED