EGS AMLHL2CG6BHS

Item #: 0387016

Cat #: AMLHL2CG6BHS

UPC: 781381087322

$ 4686.20 EA
Company wide:
0 in stock
APP AMLHL2CG6BHS AMLED HL 30K

Overview

APP AMLHL2CG6BHS AMLED HL 30K
Also known as: 781381087322, AMLHL2CG6BHS, APPAMLHL2CG6BHS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED