AMLED HL 30KLM CW CLR 5X5 BU S

Item #: 0387011

Cat #: AMLHL2CG5BUS

UPC: 781381079624

$ 5042.28 EA
Company wide:
0 in stock
AMLED HL 30KLM CW CLR 5X5 BU S

Overview

AMLED HL 30KLM CW CLR 5X5 BU S
Also known as: 781381079624, AMLHL2CG5BUS, APPAMLHL2CG5BUS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED