APP AMLHL2CG5BUF AMLED HL 30KLM CW

Item #: 0387008

Cat #: AMLHL2CG5BUF

UPC: 781381087261

$ 4774.72 EA
Company wide:
0 in stock
APP AMLHL2CG5BUF AMLED HL 30K

Overview

APP AMLHL2CG5BUF AMLED HL 30K
Also known as: 781381087261, AMLHL2CG5BUF, APPAMLHL2CG5BUF

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED