Wallplate Screw, Oval Head, 6-32 x 1", White, 50 Pack

Item #: 0387003

Cat #: 416WHT

UPC: 781002159506

$ 0.44 EA
Company wide:
2,550 in stock
Documents & Guides
1" Length, 6-32 Thread, White, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15950*

Overview

1" Length, 6-32 Thread, White, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15950*

Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.

Also known as: 781002159506, 416WHT, DOT416WHT

Specifications

Type: Screw, Wallplate, Wall Plate Screw, Slotted
Length: 1 in
Color: White
Material: Steel
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Color: White
Length: 1 in
Material: Steel