EGS AMLHL2CG5BHS

Item #: 0386989

Cat #: AMLHL2CG5BHS

UPC: 781381079617

$ 5042.28 EA
Company wide:
0 in stock
APP AMLHL2CG5BHS AMLED HL 30K

Overview

APP AMLHL2CG5BHS AMLED HL 30K
Also known as: 781381079617, AMLHL2CG5BHS, APPAMLHL2CG5BHS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED