EGS AMLHL2CG5BHFS

Item #: 0386988

Cat #: AMLHL2CG5BHFS

UPC: 781381083195

$ 5095.18 EA
Company wide:
0 in stock
APP AMLHL2CG5BHFS AMLED HL 30

Overview

APP AMLHL2CG5BHFS AMLED HL 30
Also known as: 781381083195, AMLHL2CG5BHFS, APPAMLHL2CG5BHFS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED