EGS AMLHL2CG5BH

Item #: 0386986

Cat #: AMLHL2CG5BH

UPC: 781381603607

$ 4721.80 EA
Company wide:
0 in stock
APP AMLHL2CG5BH AMLED HL 30KL

Overview

APP AMLHL2CG5BH AMLED HL 30KL
Also known as: 781381603607, AMLHL2CG5BH, APPAMLHL2CG5BH

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED